Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25,239 Items found
BrandCONSOLIDATED BEARING
CONSOLIDATED BEARING
CONSOLIDATED 88603NR ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
INVENTORY
In stock (2)
CONSOLIDATED BEARING
CONSOLIDATED NO. D-13A ; 轴承/推力球轴承
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-11/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
INVENTORY
In stock (12)
CONSOLIDATED BEARING
H-319 X 3-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
3-1/4" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate
BDI #
INVENTORY
Available to order
CONSOLIDATED BEARING
5213 P/6 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Part #
BDI #
INVENTORY
Available to order
CONSOLIDATED BEARING
95440 JOURNAL ROLLER BEARING
Cylindrical Roller Bearing; 7/8" Bore; Straight; 1-1/2" Outside Diameter; 2-1/2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Part #
BDI #
INVENTORY
Available to order