DIAMOND CHAIN
DMD-80HS-1 CT CO LINK P ; D0999
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-80HT-4 ROFF LINK P ; POR
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-80-2 SC CO LINK ; 1" PITCH 2-STRAND SPRING CLIP 80-2 ANSI
Chain Link; 80-2 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-80T-8 ROFF LINK P ; D6143
Chain Link; 80-8 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-80T-8R-10FT ; D0263 RLLR CHAIN ; 10FT/BOX
Roller Chain; 80-8 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #