Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25 Items found
BrandDODGEChain Size35
DODGE
35BTL30-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
35BTL21H-1008 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.713" Outside Diameter; 2-33/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
35BTL40-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
31E20 IDLER SPROCKET
Idler Chain Sprocket; 1/2" Bore; 35 Chain Size; 20 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Roller Chain; Hardened Teeth; 2.593" Outside Diameter; 1" Length Thru Bore; Steel
Part #
BDI #
INVENTORY
Available to order
DODGE
35BTL19-1008 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order