Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
86 Items found
BrandDODGEHub TypeWeld-On HubMounting MethodBushed
DODGE
H-P2 SPLIT TAPER WELD-ON HUB
Weld-On Hub; 3" Outside Diameter; 2-7/8" Pilot Diameter; 1.1" Pilot Length; Bushed; Split Taper Bushing Style; P2 Bushing Size; 3/4 To 1-3/4" Bore Range; 2-5/16" Length Thru Bore; 2-7/16" Nominal Bolt Circle Diameter; Keyway; Steel
Part #
INVENTORY
Available to order
DODGE
H-B2 ; POR SPLIT TAPER WELD-ON HUB
Weld-On Hub; 4-1/2" Outside Diameter; 4-3/8" Pilot Diameter; 0.709" Pilot Length; Bushed; Split Taper Bushing Style; B Bushing Size; 1/2 To 2-7/16" Bore Range; 1-3/4" Length Thru Bore; 3-1/8" Nominal Bolt Circle Diameter; Keyway; Steel
Part #
INVENTORY
Available to order
DODGE
N-A QD HUB
10-1/2" Outside Diameter; Bushed; 10-1/4" Pilot Diameter; 4-1/2" Pilot Length; N Bushing Size; QD Bushing; Steel; 6-1/4" Length Through Bore; 8-1/2" Bolt Circle Diameter; No Keyway
BDI #
INVENTORY
Available to order
DODGE
JA-A QD HUB
2-1/4" Outside Diameter; Bushed; 2-1/4" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 0.56" Length Through Bore; 1.66" Bolt Circle Diameter; No Keyway
BDI #
INVENTORY
Available to order
DODGE
WS QD HUB ; POR WS QD HUB
15-1/4" Outside Diameter; Bushed; 14-7/8" Pilot Diameter; 2.39" Pilot Length; W Bushing Size; QD Bushing; Steel; 3.33" Length Through Bore; 12-3/4" Bolt Circle Diameter; No Keyway
Part #
BDI #
INVENTORY
Available to order