DODGE
60B12 REBORABLE SPKT ; POR SPROCKET
Roller Chain Sprocket; 60 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
12L075 X 3/8 MPB TIMING BELT PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1" Face Width; Rough Bore; 1.67" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 13/16" Max B
Part #
BDI #
DODGE
12XL037 X 3/16 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 0.43" Face Width; Rough Bore; 1.01" Flange OD; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Part #
BDI #
DODGE
12L050 X 3/8 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Rough Bore; 1.67" Flange OD; 1.402" Outside Diameter; 1.432" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3/4" Max B
Part #
BDI #
DODGE
100B12 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 100 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.415" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #