DODGE
21L075 X 5/8 MPB TIMING BELT PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 1" Face Width; Rough Bore; 2.73" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max B
Part #
BDI #
DODGE
21L050 X 1/2 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Rough Bore; 2.73" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Part #
BDI #
DODGE
60A21 PLATE SPROCKET ; POR
Roller Chain Sprocket; 60 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
21H300 X 1 MPB TIMING BELT PULLEY
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 21 Teeth; 3-3/8" Face Width; Rough Bore; 3-5/8" Flange OD; 3.288" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-11/16"
Part #
BDI #
DODGE
D50B21H X 1 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 50-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #