DODGE
P24-8M-30 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38.1MM Face Width; Rough Bore; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Part #
BDI #
DODGE
24L050 X 1/2 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Rough Bore; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/8" Ma
Part #
BDI #
DODGE
24XL037 X 1/4 MPB TIMING BELT PULLEY ; 0.375" BELT WD MPB BUSHING
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 0.43" Face Width; Rough Bore; 1.78" Flange OD; 1.508" Outside Diameter; 1.528" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16" M
Part #
BDI #
DODGE
24H150 X 3/4 MPB TIMING BELT PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Rough Bore; 4.06" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7
Part #
BDI #
DODGE
120B24 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #