DODGE
PB14MX-32S-68 MPB SYNCH SPROCKET
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 32 Teeth; 83.82MM Face Width; Rough Bore; 155.296MM Flange OD; 139.802MM OD; 142.596MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.44" Max Bore
Part #
BDI #
DODGE
PB8MX-32S-12 MPB SYNCH SPROCKET
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 32 Teeth; 21.59MM Face Width; Rough Bore; 91.643MM Flange OD; 79.883MM OD; 81.483MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2" Max Bore
Part #
BDI #
DODGE
35B32 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 35 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
PB8MX-32S-62 MPB SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 32 Teeth; 73.914MM Face Width; Rough Bore; 91.643MM Flange OD; 79.883MM OD; 81.483MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2" Max Bore
Part #
BDI #
DODGE
P32-5M-25 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 32.512MM Face Width; Rough Bore; 53.975MM Flange OD; 49.784MM OD; 50.927MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore
Part #
BDI #