Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15 Items found
BrandDODGENumber of Teeth42
DODGE
TL42XL037-1108 SYNCHRONOUS SPROCKET ; NON RETURNABLE
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 42 Teeth; 9/16" Face Width; Bushed; 2.654" Outside Diameter; 2.674" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
8MX-42S-62-2012 SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 42 Teeth; 73.914MM Face Width; Bushed; 124.739MM Flange OD; 105.359MM OD; 106.959MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
INVENTORY
Available to order
DODGE
D50BTL42-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 50-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL42-2517 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
PB8MX-42S-62 MPB SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 42 Teeth; 73.914MM Face Width; Rough Bore; 124.739MM Flange OD; 105.359MM OD; 106.959MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore
INVENTORY
Available to order