Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
48 Items found
BrandDODGENumber of Teeth48
DODGE
TL48XH200-4040 SYNCHRONOUS SPROCKET ; NON RETURNABLE
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 48 Teeth; 2-9/16" Face Width; Bushed; 13.259" Outside Diameter; 13.369" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
TL48L075-2012 SYNCHRONOUS SPROCKET
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 48 Teeth; 1" Face Width; Bushed; 6.02" Flange OD; 5.7" Outside Diameter; 5.73" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
PB14MX-48S-125 MPB SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 48 Teeth; 142.494MM Face Width; Rough Bore; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.63" Max Bore
INVENTORY
Available to order
DODGE
60BTL48-2012 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.893" Outside Diameter; 11.468" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
14MX-48S-90-3525 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 48 Teeth; 106.68MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
INVENTORY
Available to order