Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
48 Items found
BrandDODGENumber of Teeth48
DODGE
TL48L075-2012 SYNCHRONOUS SPROCKET
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 48 Teeth; 1" Face Width; Bushed; 6.02" Flange OD; 5.7" Outside Diameter; 5.73" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
TL48XH200-4040 SYNCHRONOUS SPROCKET ; NON RETURNABLE
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 48 Teeth; 2-9/16" Face Width; Bushed; 13.259" Outside Diameter; 13.369" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
TL48L100-2012 SYNCHRONOUS SPROCKET ; 3/8 INCH PITCH 48 TEETH 25.4MM WD BELT
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 48 Teeth; 1-1/4" Face Width; Bushed; 6.02" Flange OD; 5.7" Outside Diameter; 5.73" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
80BTL48-2517 ROLLER CHAIN SPROCKET ; 1" P 48T HT BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
8MX-48S-62-2517 SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 48 Teeth; 73.914MM Face Width; Bushed; 132.385MM Flange OD; 120.625MM OD; 122.225MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
INVENTORY
Available to order