DODGE
TL96H200-3535 DYNA SYNC PUL ; POR MTO NON RETURNABLE
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 2-11/32" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1-3/16 To 3-15/16" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
TL96H300-3535 SYNCHRONOUS SPROCKET ; POR NON RETURNABLE
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 3-3/8" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1-3/16 To 3-15/16" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
TL96H150-3020 SYNCHRONOUS SPROCKET ; NON RETURNABLE
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 1-13/16" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 7/8 To 2-15/16" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
35BTL96-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
D35BTL96-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35-2 Chain; 96 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #