EBC
60BS23H 1-1/4 KW 2SS RLR CHAIN SPROCKET ; 23T STEEL SINGLE PIT
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
EBC
60-1 SS O/L CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
EBC
60 RIV ROLLER CHAIN 63 PITCHES LONG ; 3/4" PITCH CUT CHAIN
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
EBC
60 SS RIV ROLLER CHAIN 100FT ; 3/4" PITCH STAINLESS SGL 100FT/REEL
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
EBC
60H-1 RIV ROLLER CHAIN ; 60 3/4" PITCH 10FT/BOX
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #