FAG
QJ208-XL-N-TVP X-LIFE CONTACT BEARING ; POR NON RETURNABLE FOUR POINT 40MM ID
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 35 Degree | 4 Point; 1 (Single)
Part #
BDI #
FAG
7222-B-XL-N1-MP X-LIFE BALL BEARING ; ANGULAR CONTACT 110MM X 200MM X 38MM
Angular Contact Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
BDI #