Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34 Items found
BrandGENERAL BEARINGNumber of Bearings1 (Single)
GENERAL BEARING
GEN Z995204 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
INVENTORY
In stock (2)
GENERAL BEARING
5212
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Part #
INVENTORY
Available to order
GENERAL BEARING
GBC.455503 ANGULAR CONTACT BALL BRG ; 17MMX40MMX17.5MM DOUBLE ROW
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
INVENTORY
Available to order
GENERAL BEARING
GBC.5308 ANGULAR CONTACT BALL BRG ; 40MMX90MMX36.5MM DOUBLE ROW
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Part #
BDI #
INVENTORY
Available to order
GENERAL BEARING
GBC.55504 ANGULAR CONTACT BALL BRG ; 20MMX47MMX20.6MM DOUBLE ROW
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
INVENTORY
Available to order