LINKBELT
MFS240N FLANGED BLOCK BALL BEARING ; 6-1/8" OD X 2-1/2" ID X 11/16" W 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
LINKBELT
SG235ELPA INSERT BALL BEARING ; 2-3/16"X3.9370"X1-13/16"
Insert Bearing; 2.187" Bore; 1-13/16" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
LINKBELT
LINK-BELT PA327 1-11/16 ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
LINKBELT
MPS239N PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/2" Minimum Bolt Spacing; 9-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
LINKBELT
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-13/16" Length Thru Bore; 5-9/16" Housing Overall Length; Relubricatable; SG2E32ELPA Insert Part Number
Part #
BDI #