Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
540 Items found
BrandLINKBELTMounting MethodEccentric Collar
LINKBELT
W228EL INSERT BALL BEARING ; 1-3/4" SHAFT DIA
Insert Bearing; 1-3/4" Bore; 1-23/32" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
INVENTORY
Available to order
LINKBELT
FX3Y223N FLANGED BLOCK BALL BEARING ; 1-7/16" SHAFT DIA
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
INVENTORY
Global stock (3.0)
LINKBELT
YB216LK66 INSERT BALL BEARING ; 1" BORE IR WID 0.591" OR WID
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
INVENTORY
Available to order
LINKBELT
YB224NL INSERT BALL BEARING ; 1-1/2" BORE IR WID 0.709" OR WID
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 2-7/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
INVENTORY
Available to order
LINKBELT
F3W2E32E FLANGED BLOCK BALL BEARING ; 2" BORE
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
INVENTORY
Available to order