LINN GEAR
160-2B24 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
160-2B28 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.95" Outside Diameter; 17.862" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
160-2C48 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 48 Teeth; 2 Row of Teeth; No Hardened Teeth; 31.714" Outside Diameter; 30.58" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
160-2B19 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.186" Outside Diameter; 12.152" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
160-2B20 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #