LINN GEAR
2050A10.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2050 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.52" Outside Diameter; 4.241" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2050A12.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2050 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.32" Outside Diameter; 5.026" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2050A17.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2050 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.32" Outside Diameter; 7.001" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2050B9.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2050 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.12" Outside Diameter; 3.85" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2050B11.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2050 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.92" Outside Diameter; 4.633" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #