LINN GEAR
240B12 SPROCKET
Roller Chain Sprocket; 240 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13" Outside Diameter; 11.591" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
240C12 SPROCKET
Roller Chain Sprocket; 240 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13" Outside Diameter; 11.591" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
240A12 SPROCKET
Roller Chain Sprocket; 240 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13" Outside Diameter; 11.591" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #