LINN GEAR
80DSTL19H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Roller Chain Sprocket; 80 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; A-Double Single; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
80FB19HX1.750 HARDENED SPROCKET
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
80C19 ROLLER CHAIN SPROCKET ; 1" P 19T 1" MIN PLAIN BORE TYPE C
Roller Chain Sprocket; 80 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
80B19SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 80 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
LINN GEAR
80A19 SPROCKET
Roller Chain Sprocket; 80 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #