LINN GEAR
80-3C48 TRIPLE STRAND SPROCKET ; POR
Roller Chain Sprocket; 80-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
80-3B14H TRIPLE HARDENED SPROCKET
Roller Chain Sprocket; 80-3 Chain; 14 Teeth; 3 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
80-3B20H TRIPLE HARDENED SPROCKET
Roller Chain Sprocket; 80-3 Chain; 20 Teeth; 3 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
80-3B28 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 80-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.475" Outside Diameter; 8.931" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
80-3B22H TRIPLE HARDENED SPROCKET
Roller Chain Sprocket; 80-3 Chain; 22 Teeth; 3 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #