LINN GEAR
6HS15L-P HELICAL GEAR ; HARDENED STEEL
Helical Gear; 2-1/2" Pitch Diameter; 6 Transverse DP; 1" Face Width; Rough Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
6HS15R-P HELICAL GEAR ; HARDENED STEEL
Helical Gear; 2-1/2" Pitch Diameter; 6 Transverse DP; 1" Face Width; Rough Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
100B22H HARDENED SPROCKET
Roller Chain Sprocket; 100 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
20FS100 SPUR GEAR ; STEEL
Spur Gear; 5" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
2080B10 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2080 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.91" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #