LINN GEAR
160C13 SPROCKET
Roller Chain Sprocket; 160 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
100-3B13 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 100-3 Chain; 13 Teeth; 3 Row of Teeth; No Hardened Teeth; 5.821" Outside Diameter; 5.224" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2FS13 SPUR GEAR ; STEEL
Spur Gear; 6-1/2" Pitch Diameter; 2 DP; 4-1/2" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Max Bore; Steel
Part #
BDI #
LINN GEAR
H124C13 FLAME CUT SPROCKET
Roller Chain Sprocket; 124 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 16.72" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2060B6.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2060 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.49" Outside Diameter; 3.228" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #