LINN GEAR
10CG23 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 2.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
60-2TLB23H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Roller Chain Sprocket; 60-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
60DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Roller Chain Sprocket; 60 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; A-Double Single; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
140A23 SPROCKET
Roller Chain Sprocket; 140 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.783" Outside Diameter; 12.852" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60B23SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 60 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #