LINN GEAR
2082B24 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2082 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.39" Outside Diameter; 15.323" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
8H24R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 7/8" Bore; 3" Pitch Diameter; 8 Transverse DP; 1" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
6H24L HELICAL GEAR ; HARDENED STEEL
Helical Gear; 1" Bore; 4" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
120B24 SPROCKET
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
8HS24R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 1" Bore; 3" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2-1/2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #