LINN GEAR
10H30R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 3/4" Bore; 3" Pitch Diameter; 10 Transverse DP; 7/8" Face Width; Finished Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
10B30-20 BEVEL GEAR ; STEEL
Bevel Gear; 3" Pitch Dia; 10 DP; 0.57" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
60-2TLB30 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
12M30-H MITER GEAR ; HARDENED STEEL
Miter Gear; 2-1/2" Pitch Dia; 12 DP; 0.54" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
60SK30 QD BUSHED SPROCKET
Roller Chain Sprocket; 60 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #