LINN GEAR
16B32-16 BEVEL GEAR ; STEEL
Bevel Gear; 2" Pitch Dia; 16 DP; 0.35" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 9/16" Max Bore; 1.12" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
80-2TLB32 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 80-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
50B32SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 50 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.721" Outside Diameter; 6.376" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
LINN GEAR
20FS32 SPUR GEAR ; STEEL
Spur Gear; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1.43" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
16CG32 CHANGE GEAR ; STEEL
Change Gear; 3/4" Bore; 2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #