LINN GEAR
12H36R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 5/8" Bore; 3" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
50-2TLB36 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 50-2 Chain; 36 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
8FS36 SPUR GEAR ; STEEL
Spur Gear; 4-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 3" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
80TLB36 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
12FS36 SPUR GEAR ; STEEL
Spur Gear; 3" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel
Part #
BDI #