LINN GEAR
8CG43 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 5-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 43 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
10CG43 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 4.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 43 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
100A43 SPROCKET
Roller Chain Sprocket; 100 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.829" Outside Diameter; 17-1/8" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60A43 SPROCKET
Roller Chain Sprocket; 60 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.697" Outside Diameter; 10.275" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
20CG43 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2.15" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 43 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #