Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
96 Items found
BrandLINN GEARNumber of Teeth45
LINN GEAR
80-2TLB45 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 80-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
20CG45 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
10CG45 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
60-2B45 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 60-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
80-2B45 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 80-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order