LINN GEAR
80A54 SPROCKET
Roller Chain Sprocket; 80 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60AR54 READY SPROCKET
Roller Chain Sprocket; 60 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.327" Outside Diameter; 12.899" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60-2TLB54 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 60-2 Chain; 54 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.327" Outside Diameter; 12.899" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
10CG54 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 5.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
20CG54 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #