LINN GEAR
80A58 SPROCKET
Roller Chain Sprocket; 80 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.044" Outside Diameter; 18.471" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
100A58 SPROCKET
Roller Chain Sprocket; 100 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.805" Outside Diameter; 23.089" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60A58 SPROCKET
Roller Chain Sprocket; 60 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.283" Outside Diameter; 13.853" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
16CG58 CHANGE GEAR ; STEEL
Change Gear; 3/4" Bore; 3-5/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 58 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
8CG58 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 7-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 58 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #