LINN GEAR
8CG59 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 7-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 59 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
100A59 SPROCKET
Roller Chain Sprocket; 100 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.204" Outside Diameter; 23.486" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60A59 SPROCKET
Roller Chain Sprocket; 60 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.522" Outside Diameter; 14.092" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
20CG59 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2.95" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 59 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
80A59 SPROCKET
Roller Chain Sprocket; 80 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.363" Outside Diameter; 18.789" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #