LINN GEAR
6B15-60 DWG 500-127 BEVEL GEAR
Gear; Bevel; 2-1/2" Pitch Dia; 6 DP; 1.21" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Dia; Steel; No Hardened
Part #
BDI #
LINN GEAR
6B24-48 BEVEL GEAR ; STEEL
Bevel Gear; 4" Pitch Dia; 6 DP; 1.17" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Max Bore; 2.62" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
6B18-36-1.125 BEVEL GEAR ; STEEL
Bevel Gear; 3" Pitch Dia; 6 DP; 1.06" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
BDI #
LINN GEAR
6FS21 X 1-3/4 NO KW SPUR GEAR ; TEETH 21
Spur Gear; 1-3/4" Bore; 3-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; 3" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
6FS48 SPUR GEAR ; 1" BORE NO KEYWAY OR SS TYPE B STEEL
Spur Gear; 8" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 4" Hub Diameter; Steel
Part #
BDI #