MAGNALOY COUPLING
700 HUB 40X12 METRIC W/DSS45 CPLG HUB
Jaw Coupling Hub; 40MM Bore; 131.826MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 175.26MM Outside Diameter; 63.754MM Length Thru Bore; 700 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque
BDI #
MAGNALOY COUPLING
600 HUB 2-7/16X1/2 SPL COUPLING HUB
Jaw Coupling Hub; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
Part #
BDI #
MAGNALOY COUPLING
700 HUB 1-3/4X5/16 SPL COUPLING HUB
Jaw Coupling Hub; 5.19" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 6.9" Outside Diameter; 2.51" Length Thru Bore; 700 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque
Part #
BDI #
MAGNALOY COUPLING
700 HUB 2-1/8X1/2 W/DSS COUPLING HUB
Jaw Coupling Hub; 2-1/8" Bore; 5.19" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.9" Outside Diameter; 2.51" Length Thru Bore; 700 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque
Part #
BDI #
MAGNALOY COUPLING
200 HUB 19X6 METRIC COUPLING HUB
Jaw Coupling Hub; 19MM Bore; 57.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 73.66MM Outside Diameter; 27.94MM Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
Part #
BDI #