MARTIN SPROCKET & GR
06BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 06B11H
Roller Chain Sprocket; 06B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
06B18 5/8 3/16 X 3/32KW 2SS SPROCKET ; 18 TEETH 43MM HUB DIA SS
Roller Chain Sprocket; 5/8" Bore; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.352" Outside Diameter; 2.159" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
06B18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
06B17 3/4 KW 2SS ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 06B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.231" Outside Diameter; 2.041" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #