MARTIN SPROCKET & GR
DS100R17H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT 1-1/8" MIN PLAIN BORE
Roller Chain Sprocket; 100 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Double Single; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS100R21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-DOUBLE SINGLE
Roller Chain Sprocket; 100 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Double Single; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS100B22 X 4IN 1X1/2 KW SPROCKET ; 2SS 3/4-10X3/4 SS SIZE STEEL
Roller Chain Sprocket; 4" Bore; 100 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Double Single; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS100SF16 SPROCKET
Roller Chain Sprocket; 100 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Double Single; Bushed Mount; SF Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS100R19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Roller Chain Sprocket; 100 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 8.241" Outside Diameter; 7.595" Pitch Diameter; B-Double Single; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #