MARTIN SPROCKET & GR
D12B21 X 60MM DBL ROLLER CHAIN SPROCKET ; 60MM BORE 21T CHAIN NO.12
Roller Chain Sprocket; 60MM Bore; 12B-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 137.82MM Outside Diameter; 127.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D12BS19 2-1/8
Roller Chain Sprocket; 2-1/8" Bore; 12B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D12C17 30MM MTO SPROCKET
Roller Chain Sprocket; 30MM Bore; 12B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D12B17 X 2-1/8 BORE KW SS ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-1/8" Bore; 12B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.462" Outside Diameter; 4.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
D12B32 X 80MM CHAIN SPROCKET ; 12CHAIN 32T
Roller Chain Sprocket; 80MM Bore; 12B-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 204.851MM Outside Diameter; 194.35MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #