MARTIN SPROCKET & GR
D160B26 X 4-7/16 FORD SPEC SPROCKET ; MTO
Roller Chain Sprocket; 4-7/16" Bore; 160-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
D160B26 4 KW 2SS RLR CHAIN SPROCKET ; DBL STRAND 4IN BORE 2IN PITCH 26 TEETH
Roller Chain Sprocket; 4" Bore; 160-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D160B26 ROLLER CHAIN SPROCKET ; 2" P 26T 2 STRAND MPB
Roller Chain Sprocket; 160-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D160B26H RLR CHAIN SPROCKET ; 26T 160CHN DBL STRND
Roller Chain Sprocket; 160-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D160B26 X 2IN NKW ALT SPROCKET
Roller Chain Sprocket; 2" Bore; 160-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #