MARTIN SPROCKET & GR
2040B20H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2040 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 3.46" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2040B19 W/2 1641 2RS BRG MTO SPROCKET
Roller Chain Sprocket; 2040 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.3" Outside Diameter; 3.08" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
2040B16 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2040 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.81" Outside Diameter; 2.613" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2040B12 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2040 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.17" Outside Diameter; 2" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2040B15 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2040 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.65" Outside Diameter; 2.458" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #