Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandMARTIN SPROCKET & GRChain Size2052Saved and Contracted ItemsContracted Prices
MARTIN SPROCKET & GR
2052B14 35MM KW 2SS W/MUD GRV SPROCKET
Roller Chain Sprocket; 35MM Bore; 2052 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 158.242MM Outside Diameter; 142.68MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
2052B10 30MM KW 2SS W/MUD GRV SPROCKET
Roller Chain Sprocket; 30MM Bore; 2052 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 116.84MM Outside Diameter; 102.75MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order