MARTIN SPROCKET & GR
24B10 20MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1.5IN PITCH
Roller Chain Sprocket; 20MM Bore; 24B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 140.132MM Outside Diameter; 123.29MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
24B10 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 140.132MM Outside Diameter; 123.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
24A10 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 140.132MM Outside Diameter; 123.29MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #