MARTIN SPROCKET & GR
80B76 X 3IN MPB DWG 13369B W/HOLES SPRKT ; 80CHAIN 76T
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
80B76 3IN MPB DWG 13369B LESS HOLES ; CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
80E76 RLR CHAIN SPROCKET ; 76 TEETH 1" PITCH
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80A76 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
SPROCKET
Roller Chain Sprocket; 4-3/4" Bore; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #