Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
189 Items found
BrandMARTIN SPROCKET & GRSaved and Contracted ItemsContracted Prices
MARTIN SPROCKET & GR
MARTIN 1610-22 ; 轴承配件/锥套
Shaft Bushing; 22MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
BDI #
INVENTORY
Global stock (1.0)
MARTIN SPROCKET & GR
35B26 ROLLER CHAIN SPROCKET ; 3/8" P 26T 1/2" MIN PLAIN BORE
Roller Chain Sprocket; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
1215 15/16 TAPERED BUSHING ; 15/16" BORE 1-7/8" OD 1-1/2" LTB
Shaft Bushing; 15/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
E80E45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 80-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Transmission Pulley; 3 Grooves; 4.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
BDI #
INVENTORY
Global stock (2.0)