MARTIN SPROCKET & GR
MARTIN 50B52 T14 ; 工业用备件及其它/其他类1
Roller Chain Sprocket; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
¥327.00 / each
¥662.00 / each
INVENTORY
In stock (1)
MARTIN SPROCKET & GR
D160B20 3-1/2 ROLLER CHAIN SPROCKET ; 160 ANSI 20 TEETH 3-1/2" BORE
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D80BS18 2-3/16 KW 2SS RC SPROCKET ; 1IN PITCH 18TEETH
Roller Chain Sprocket; 2-3/16" Bore; 80-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80B15H X 1.5 BRNZ CHAIN SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E06B68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 06B-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 211.734MM Outside Diameter; 206.24MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #