MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50C14 1-3/8
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
100C14H ROLLER CHAIN SPROCKET ; 100 ANSI 14 HARDEN TEETH
Roller Chain Sprocket; 100 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
78C14 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 78 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.72" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60C14 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
78CS14 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.72" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #