Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
352 Items found
BrandMARTIN SPROCKET & GRHub TypeFlanged
MARTIN SPROCKET & GR
13S 3 3/8 SLEEVE CPLG FLANGE ; 3-3/8" BORE 11.75" OD 4.375" LTB
Hub, Elastomeric Coupling; 3-3/8" Bore; 11-3/4" Outside Diameter; 6-3/4" Hub Diameter; Flanged; Finished Bore; 4-3/8" Length Thru Bore; 13S Size or Series; No Bushing; Keyway; Cast Iron Material; 2400 Maximum Speed; EPDM/Neoprene 11350 | Hytrel 47268In-Lbs Torque
Part #
INVENTORY
Available to order
MARTIN SPROCKET & GR
9S 1 1/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON
Hub, Elastomeric Coupling; 1-1/16" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; No Bushing; Keyway; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
11S 2 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON
Hub, Elastomeric Coupling; 2" Bore; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Flanged; Finished Bore; 3-7/16" Length Thru Bore; 11S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
6S 1 3/16 SLEEVE CPLG FLANGE ; 1-3/16" BORE 2.5" HUB DIA FLANGED
Hub, Elastomeric Coupling; 1-3/16" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
9S X 42MM W/3/8 KW COUPLING ; QUADRA-FLEX COUPLING CI
Elastomeric Coupling Hub; 42MM Bore; 161.29MM Outside Diameter; Flanged; Finished Bore; 92MM Hub Diameter; 61.112MM Length; 9S Coupling Series; No Bushing; Keyway; Cast Iron; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
INVENTORY
Available to order