MARTIN SPROCKET & GR
MARTIN 14H100-REB3/4KW1/4(470-141850-00) ; 机械传动件/皮带轮
Synchronous Pulley; 3/4" Bore; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Finished Bore; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥150.00 / each
¥500.00 / each
INVENTORY
In stock (2)
MARTIN SPROCKET & GR
D160B20 3-1/2 ROLLER CHAIN SPROCKET ; 160 ANSI 20 TEETH 3-1/2" BORE
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D80BS18 2-3/16 KW 2SS RC SPROCKET ; 1IN PITCH 18TEETH
Roller Chain Sprocket; 2-3/16" Bore; 80-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
C856 1-3/8 KW SS SPUR GEAR
Spur Gear; 1-3/8" Bore; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
80B15H X 1.5 BRNZ CHAIN SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #