MARTIN SPROCKET & GR
W12100 3/16X3/32 KW SS WORM GEAR ; 1/4-20X14 RH SINGLE THREAD 3/4IN
Worm Gear; 3/4" Bore; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Finished Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W12100 WORM GEAR ; 8.333" PITCH DIA 12 DP 1/2" FACE WIDTH
Worm Gear; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W10100 WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 10" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #